Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.47045
Mfr # 120.47045
Zoro # G4488956
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Style Plain
- Mounting Bolt Hole Circle Diameter 4.496 in
- Center Hole Diameter 2.283 in
- Stud/Lug Hole Diameter 0.512 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 120.47045
- Zoro # G4488956
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Mounting Bolt Hole Circle Diameter | 4.496 in |
Center Hole Diameter | 2.283 in |
Stud/Lug Hole Diameter | 0.512 in |
Details
Item | Brake Rotor |
Material | Iron |
Style | Plain |
Discard Thickness | 0.591 in |
Hat Finish | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Can Cup Bottle Holder, Magnetic (CCH01)
- X-TRA SEAL Tire Reamer 10 1/2 In. (14-303L)
- AUTOTEX Wet Kit, Wiper Arm Replacement (19478)
- FLEX NORTH AMERICA Polishing Pad, 6-1/4" Size, Hook-and-Loop (342637)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- Centric Parts Automotive Brakes