Centric Parts

Premium Brake Rotor, 120.47031


product price: $50.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rotor Type Vented
  • Outside Dia. (In.) 11.409 in
  • Lug Hole Quantity 5
  • Nominal Thickness 0.709 in
  • Height 2-1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. (In.) 11.409 in
Height 2-1/2 in
Outside Dia. 289.8 mm
Rotor Dia. 289.8mm (11.409")
Mounting Bolt Hole Circle Diameter 3.937 in
Center Hole Diameter 58 mm
Nominal Drum Diameter 7.48 in
Stud/Lug Hole Diameter 0.504 in
Rotor Height 63.5mm (2.5")
Lug Holes Size 12.8mm (0.5")
Hub Hole Diameter 58mm (2.28")

Description

Premium Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.