Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.45035
Mfr # 120.45035
Zoro # G4480486
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Lug Hole Quantity 4
- Nominal Thickness 9 mm
- Height 34.5 mm
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 120.45035
- Zoro # G4480486
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 34.5 mm |
Rotor Dia. | 231 mm |
Stud/Lug Hole Diameter | 0.512 in |
Center Hole Diameter | 2.165 in |
Mounting Bolt Hole Circle Diameter | 3.937 in |
Lug Hole Size | 0.51 in |
Bolt Circle Dia. | 100 mm |
Details
Item | Brake Rotor |
Rotor Type | Solid |
Lug Hole Quantity | 4 |
Nominal Thickness | 9 mm |
Material | Iron |
Style | Plain |
Hat Finish | Coated |
Discard Thickness | 0.315 in |
Minimum Thickness | 8 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-1/2 Inch Plain Receiver Tube - 10 Inch Shank (RT255810)
- BALDWIN FILTERS Air Filter, 7 x 4-5/8 in. (PA1891)
- POWERSTOP Drilld&Slottd Rotor Pair, Ar85108Xpr (AR85108XPR)
- AFTERMARKET Decal Set (JD450BDECALSET)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- CENTRIC PARTS Standard Brake Rotor, 121.65102 (121.65102)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- CENTRIC PARTS Standard Brake Rotor, 121.63052 (121.63052)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-13030 (7002-13030)
- Centric Parts Automotive Brakes