Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.44092
Mfr # 120.44092
Zoro # G7721482
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Outside Dia. (In.) 10.039 in
- Lug Hole Quantity 4
- Nominal Thickness 0.866 in
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 120.44092
- Zoro # G7721482
- UPC # 805890166214
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 10.039 in |
Height | 1.902 in |
Rotor Dia. | 255 mm |
Stud/Lug Hole Diameter | 0.571 in |
Center Hole Diameter | 2.165 in |
Mounting Bolt Hole Circle Diameter | 3.937 in |
Bolt Circle Dia. | 100 mm |
Lug Hole Size | 0.57 in |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 4 |
Nominal Thickness | 0.866 in |
Material | Iron |
Bolt Holes | 4 |
Surface Finish | Smooth |
Style | Plain |
Hat Finish | Coated |
Discard Thickness | 0.787 in |
Minimum Thickness | 20 mm |
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG Donn Brand SDX416 1 in. L X 48 in. W Cross Tee (209885)
- PUROLATOR Purolator L24651 Purolator Premium Engine Protection Oil Filter (L24651)
- OPTRONICS 6in. Yellow Grommet Mount Mid-Ship Turn Signal/Marker (ST75AB)
- IRONGUARD Ideal Warehouse Sure-Lite Exterior LED Dock Traffic Light 60-5411-U (60-5411-U)
- CENTRIC PARTS Premium Brake Rotor, 120.45072 (120.45072)
- CENTRIC PARTS Premium Brake Rotor, 120.47032 (120.47032)
- CENTRIC PARTS Premium Brake Rotor, 120.50022 (120.50022)
- CENTRIC PARTS Premium Brake Rotor, 120.40040 (120.40040)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- CENTRIC PARTS Premium Brake Rotor, 120.47036 (120.47036)
- CENTRIC PARTS Centric Premium Brake Rot, 120.51054 (120.51054)
- Centric Parts Automotive Brakes