Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.42094
Mfr # 120.42094
Zoro # G4484178
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 6
- Nominal Thickness 30 mm
- Material Iron
- Height 43.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 120.42094
- Zoro # G4484178
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 43.3 mm |
Rotor Dia. | 350 mm |
Stud/Lug Hole Diameter | 0.528 in |
Center Hole Diameter | 3.232 in |
Mounting Bolt Hole Circle Diameter | 5.512 in |
Lug Hole Size | 0.528 in |
Bolt Circle Dia. | 140 mm |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 6 |
Nominal Thickness | 30 mm |
Material | Iron |
Style | Plain |
Hat Finish | Coated |
Discard Thickness | 1.122 in |
Minimum Thickness | 28.5 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Mirror Mount Fiberglass CB Antenna, 4ft. (RP-84B)
- DAYCO Utility Belt Industrial Belt, Bp57 (BP57)
- DONALDSON Hydraulic Filter, Spin-On, P560694 (P560694)
- BIOBOR Fuel Test Kit, 2 lb. (HUMBUG01)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- CENTRIC PARTS C-Tek Standard Brake Rotor, 121.47042 (121.47042)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- CENTRIC PARTS Premium Brake Rotor, 120.40040 (120.40040)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- DORMAN 13823 Disc Brake Rotor Retaining Screws - Mazda (13823)
- Centric Parts Brake Rotors