Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.40094
Mfr # 120.40094
Zoro # G7716765
original price:
$76.25
18% off
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 25mm (0.98")
- Height 47.2 mm
- Thickness 23mm (0.91")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 120.40094
- Zoro # G7716765
- UPC # 889590204087
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 47.2 mm |
Rotor Dia. | 312mm (12.28") |
Outside Dia. | 312 mm |
Stud/Lug Hole Diameter | 0.488 in |
Mounting Bolt Hole Circle Diameter | 114.3 mm |
Center Hole Diameter | 64.1 mm |
Hub Hole Diameter | 64.1mm (2.52") |
Rotor Height | 47.2mm (1.86") |
Lug Holes Size | 12.4mm (0.49") |
Details
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 25mm (0.98") |
Thickness | 23mm (0.91") |
Finish | Coated |
Style | Plain |
Bolt Holes | 5 |
Surface Finish | Smooth |
Rotor Material | Iron |
Cryo Treating Option | Without Cryo Treating |
Bolt Circle | 114mm (4.49") |
Rotor Design | Rotors Only |
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-7/8 x 2-7/8 in. (PA3419)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-1/8 in. (PA1748)
- SEACHOICE Telescoping Boat Cover Support Pole With Base, 35" to 64" (97301)
- ILC Replacement for Maglite Mini MAG 2-cell replacement light bulb lamp, 4PK (MINI MAG 2-CELL MAGLITE)
- CENTRIC PARTS Standard Brake Rotor, 121.66057 (121.66057)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- CENTRIC PARTS Centric Premium Brake Rot, 120.51054 (120.51054)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- CENTRIC PARTS Standard Brake Rotor, 121.44158 (121.44158)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-11034)
- Centric Parts Brake Rotors