Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.40076
Mfr # 120.40076
Zoro # G7717124
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Outside Dia. (In.) 11.811 in
- Lug Hole Quantity 5
- Nominal Thickness 0.984 in
- Height 1.862 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 120.40076
- Zoro # G7717124
- UPC # 805890884088
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 11.811 in |
Height | 1.862 in |
Rotor Dia. | 300 mm |
Stud/Lug Hole Diameter | 0.496 in |
Center Hole Diameter | 2.524 in |
Mounting Bolt Hole Circle Diameter | 4-1/2 in |
Bolt Circle Dia. | 114.3 mm |
Lug Hole Size | 0.496 in |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 0.984 in |
Material | Iron |
Bolt Holes | 5 |
Surface Finish | Smooth |
Style | Plain |
Discard Thickness | 0.906 in |
Hat Finish | Coated |
Minimum Thickness | 23 mm |
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Chuck And Hose Digital Tire Inflator (3018HCB)
- SCOSCHE MagicMount Pro 2 Window / Dash Mount, Black and Silver (MP2WD-XTSP)
- GROCO Stainless Steel Hose Barb Thru-Hull Fitting - 5/8" (HTH-625-S)
- FUNNEL KING Polypropylene, 2 gal., 13", 11-1/2", 2-1/2" (32015)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33113 (125.33113)
- CENTRIC PARTS Gcx Brake Rotor Fully Coated, 320.65145F (320.65145F)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- CENTRIC PARTS Standard Brake Rotor, 121.66057 (121.66057)
- CENTRIC PARTS Standard Brake Rotor, 121.44158 (121.44158)
- DYNAMIC FRICTION CO DFC GEOSPEC COATED ROTOR - SLOTTED (614-40036)
- Centric Parts Automotive Brakes