Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.40042
Mfr # 120.40042
Zoro # G7715532
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Outside Dia. (In.) 10.224 in
- Lug Hole Quantity 5
- Nominal Thickness 0.354 in
- Height 1.902 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 120.40042
- Zoro # G7715532
- UPC # 805890034346
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 10.224 in |
Height | 1.902 in |
Rotor Dia. | 260mm (10.22") |
Outside Dia. | 259.7 mm |
Mounting Bolt Hole Circle Diameter | 4-1/2 in |
Center Hole Diameter | 64.2 mm |
Stud/Lug Hole Diameter | 0.496 in |
Hub Hole Diameter | 64.2mm (2.528") |
Rotor Height | 48.3mm (1.9") |
Lug Holes Size | 12.6mm (0.496") |
Details
Rotor Type | Solid |
Lug Hole Quantity | 5 |
Nominal Thickness | 0.354 in |
Thickness | 8mm (0.315") |
Finish | Coated |
Bolt Holes | 5 |
Surface Finish | Smooth |
Style | Plain |
Rotor Material | Iron |
Cryo Treating Option | Without Cryo Treating |
Rotor Design | Rotors Only |
Bolt Circle | 114.3mm (4.5") |
Discard Thickness | 0.315 in |
Hat Finish | Coated |
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCKSPEC Annual Vehicle Inspection Report And Label (9MP)
- GATES Fhp Low Horse-Power V-Belt, 2260 (2260)
- ATTWOOD MARINE Attwood Clamp-On Portable LED Light Kit - Marine Gray (14190-7)
- 3M Reflective Tape, Red/White (913-326)
- CENTRIC PARTS Premium Brake Rotor, 120.50022 (120.50022)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- CENTRIC PARTS Standard Brake Rotor, 121.65102 (121.65102)
- CENTRIC PARTS Standard Brake Rotor, 121.42034 (121.42034)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-48009 (7002-48009)
- Centric Parts Brake Rotors