Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.40040
Mfr # 120.40040
Zoro # G7715444
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Outside Dia. (In.) 10.236 in
- Lug Hole Quantity 5
- Nominal Thickness 0.354 in
- Finish Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 120.40040
- Zoro # G7715444
- UPC # 805890039730
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 10.236 in |
Height | 1.661 in |
Outside Dia. | 10.236in |
Mounting Bolt Hole Circle Diameter | 4-1/2 in |
Center Hole Diameter | 2.524in |
Stud/Lug Hole Diameter | 0.496 in |
Details
Rotor Type | Solid |
Lug Hole Quantity | 5 |
Nominal Thickness | 0.354 in |
Finish | Coated |
Thickness | 8 mm |
Bolt Holes | 5 |
Surface Finish | Smooth |
Hat Finish | Coated |
Disc Mounting | Floating |
Surface Type | Smooth |
Disc Mounting [cntrc] | Floating |
Misc Holes | 2 |
Discard Thickness | 0.315in |
Solid Or Vented Type Rotor | Solid |
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE BRITE TREAD TOPSIDER BOX 72x15.5x20 12.75 CUBIC FEET (DZ79)
- CROOKED CREEK Crooked Creek C10360 Wood Paddle - 6' (50435)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber/Clear LED Strobe Light (8892202)
- BLUE OX 18-19 WRANGLER/WRANGLER UNLIMITED (JL) (ALL MODELS W/STANDARD BUMPER) (BX1139)
- CENTRIC PARTS Standard Brake Rotor, 121.35061 (121.35061)
- CENTRIC PARTS Standard Brake Rotor, 121.66057 (121.66057)
- CENTRIC PARTS Premium Brake Rotor, 120.50022 (120.50022)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- CENTRIC PARTS Premium Brake Rotor, 120.47036 (120.47036)
- TRANSIT AUTO Front Disc Brake Rotors And Ceramic Pads Kit For Subaru Impreza Legacy Saab 9-2X (K8T-100306)
- Centric Parts Automotive Brakes