Shop All Master Cylinders
Centric Parts
Premium Brake Master Cylinder, 130.48028
Mfr # 130.48028
Zoro # G4533211
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Bore Dia. 0.875 in
- Rod Length 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 130.48028
- Zoro # G4533211
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 0.875 in |
Rod Length | 1.63 in |
Details
Number of Ports | 2 |
Item | Brake Master Cylinder |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal (34967)
- HALTEC LB Repair Valve, 2-7/8" (LB-219*)
- SUR&R Fitting, For 1/4" Fuel Connectors, PK2 (K250)
- MIDWEST FASTENER #6-32 x 7/16" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930861)
- CENTRIC PARTS Centric 134.40108 Centric Premium Wheel Cylinders (134.40108)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.34019 (130.34019)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-59002)
- Centric Parts Master Cylinders