Shop All Master Cylinders
Centric Parts
Premium Brake Master Cylinder, 130.46511
Mfr # 130.46511
Zoro # G4537971
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 3
- Bore Dia. 0.945 in
- Rod Length 0.923 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 130.46511
- Zoro # G4537971
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 0.945 in |
Rod Length | 0.923 in |
Details
Number of Ports | 3 |
Item | Brake Master Cylinder |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC V-Back Mirror, SS, 7"x16" (708005)
- SKF Shaft Seal, 1-7/16 x 2-7/16 x 5/16", CRW1, NBR (14363)
- MONROE Quick-Strut Assy, 172560 (172560)
- DONALDSON Lube Filter, Spin-On Full Flow, P502458 (P502458)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.34019 (130.34019)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Centric 134.40108 Centric Premium Wheel Cylinders (134.40108)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47019)
- Centric Parts Master Cylinders