Shop All Master Cylinders
Centric Parts
Premium Brake Master Cylinder, 130.43012
Mfr # 130.43012
Zoro # G800557336
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.945 in
- Number of Ports 3
- Rod Length 1.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 130.43012
- Zoro # G800557336
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 0.945 in |
Rod Length | 1.37 in |
Details
Number of Ports | 3 |
Item | Brake Master Cylinder |
Description
Premium Brake Master Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF TAPERED ROLLER BEARING SET (27)
- WJB BEARING Wheel Hub Spindle, Spk450 (SPK450)
- MASTERVOLT Battery Mate 1602 IG Isolator - 120 Amp, 2 Bank (83116025)
- DRI-EAZ Filter Kit, 15 ft L Power Cord (105627)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.34019 (130.34019)
- CENTRIC PARTS Centric 134.40108 Centric Premium Wheel Cylinders (134.40108)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- WILWOOD Wilwood WLD260-8556-BK High Volume Aluminum Tandem Master Cylinder (WLD260-8556-BK)
- Centric Parts Master Cylinders