Shop All Master Cylinders
Centric Parts
Premium Brake Master Cylinder, 130.20001
Mfr # 130.20001
Zoro # G4556296
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.06 in
- Number of Ports 2
- Rod Length 1.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 130.20001
- Zoro # G4556296
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 1.06 in |
Rod Length | 1.99 in |
Details
Number of Ports | 2 |
Item | Brake Master Cylinder |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING WRENCH DISTRIBUTOR 13MM 12PT (VIV109)
- ECCO Strobe Light, 8 LED, Clear Lens (ED3788AC)
- WARN INDUSTRIES Plow Mount Brute Force 750 05-08 (70558)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 20Ft (G10-51620SGG)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.34019 (130.34019)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- CENTRIC PARTS Centric 134.40108 Centric Premium Wheel Cylinders (134.40108)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- EXEDY Master Cylinder, Mc202 (MC202)
- GENUINE Wheel Cylinder, 43301S0X003 (43301S0X003)
- Centric Parts Master Cylinders