Shop All Brake Drums
Centric Parts
Premium Brake Drum, 122.61003
Mfr # 122.61003
Zoro # G7791482
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 93mm (3.66")
- Outside Diameter 12.8 in
- Bolt Holes 15.5mm (0.61")
- Mounting Pattern Floating
- Mounting Hole Diameter 0.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 122.61003
- Zoro # G7791482
- UPC # 805890044956
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Height | 93mm (3.66") |
Outside Diameter | 12.8 in |
Mounting Hole Diameter | 0.61 in |
Nominal Drum Diameter | 11 in |
Maximum Brake Diameter (Discard) | 282.4 mm |
Nominal Diameter | 279.4mm (11") |
Bolt Circle Diameter | 114.3mm (4.5") |
Maximum Diameter | 281.69mm (11.09") |
Friction Width | 72.1mm (2.84") |
Discard Diameter | 11.12 in |
Details
Bolt Holes | 15.5mm (0.61") |
Mounting Pattern | Floating |
Hub Hole | 61.7mm (2.43") |
Bolt Hole Quantity | 5 |
Description
Premium Brake Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 2.50 Oz., PK25 (MC250N)
- BLUE SEA SYSTEMS Blue Sea 6006 m-Series (Mini) Battery Switch Single Circuit ON/OFF Red (6006)
- ILB GOLD Stator Regulator, Replacement For Wai Global L105746 (L105746)
- MOTHERS Trim&Plastic Restore10Oz (06110)
- CENTRIC PARTS Standard Brake Drum, 123.51004 (123.51004)
- CENTRIC PARTS Standard Brake Drum, 123.66029 (123.66029)
- CENTRIC PARTS Standard Brake Drum, 123.63007 (123.63007)
- CENTRIC PARTS Premium Brake Drum, 122.66017 (122.66017)
- CENTRIC PARTS Standard Brake Drum, 123.51006 (123.51006)
- CENTRIC PARTS Standard Brake Drum, 123.44039 (123.44039)
- GENUINE Brake Drum, 5841138000 (5841138000)
- Centric Parts Automotive Brakes