Shop All Brake Drums
Centric Parts
Premium Brake Drum, 122.40011
Mfr # 122.40011
Zoro # G7810748
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60 mm
- Outside Diameter 10.571 in
- Inside Diameter 64.1 mm
- Bolt Holes 4
- Discard Diameter 8.701 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 122.40011
- Zoro # G7810748
- UPC # 805890044437
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Height | 60 mm |
Outside Diameter | 10.571 in |
Inside Diameter | 64.1 mm |
Discard Diameter | 8.701 in |
Mounting Hole Diameter | 1/2 in |
Nominal Drum Diameter | 8.661 in |
Bolt Hole Diameter | 12.8 mm |
Friction Width | 44.5 mm |
Bolt Circle Diameter | 114.3 mm |
Maximum Diameter | 221 mm |
Nominal Diameter | 220 mm |
Details
Bolt Holes | 4 |
Item | Brake Drum |
Mounting Type | Floating |
Description
Premium Brake Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47355)
- LUVERNE TUBULAR GRILLE GUARDS-CHR GRILLE GUARDS NON-IMPORTED CHROME RING ASSEM (331723)
- AME Liquid Tire Balance Case (26140)
- PERMCO Pump, Hyd, Rh Rot Singl Ax (DMD-400-20-XR-200(HAY))
- CENTRIC PARTS Premium Brake Drum, 122.49003 (122.49003)
- CENTRIC PARTS Standard Brake Drum, 123.63007 (123.63007)
- CENTRIC PARTS Premium Brake Drum, 122.66017 (122.66017)
- CENTRIC PARTS Standard Brake Drum, 123.42005 (123.42005)
- CENTRIC PARTS Standard Brake Drum, 123.65012 (123.65012)
- CENTRIC PARTS Standard Brake Drum, 123.66029 (123.66029)
- MOTORCRAFT DRUM-BRAKE (QBRD7)
- Centric Parts Automotive Brakes