Shop All Wheel Bearings
Centric Parts
PREMIUM BEARING CONE
Mfr # 415.68
Zoro # G402079281
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.95 mm
- Inside Dia. 57.15 mm
- Cone Width 0.864 in
- Grade Premium
- Cone Inside Dia. 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 415.68
- Zoro # G402079281
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 21.95 mm |
Inside Dia. | 57.15 mm |
Cone Width | 0.864 in |
Cone Inside Dia. | 2.25 in |
Details
Grade | Premium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-3/16 In (BT8393)
- BAD DAWG Bad Dawg 693-3716-00 Rear Storage Box-Rh; Lockable For Can-Am Commander And Maverick (693-3716-00)
- VALTERRA WASTE VALVE CAP, 3IN, 3/4IN GHT WITH CAP, BLACK, BULK (T1020-1)
- THE CLUB Lock Steering Wheel Club (1000)
- CENTRIC PARTS Hub & Bearing Assembly Repair Kit, 403.62004E (403.62004E)
- TIMKEN Bearings, 32010X (32010X)
- SKF Shaft Seal, 1-3/8 x 2-1/8 x 5/16", CRW1, NBR (13649)
- TIMKEN Tapered Roller Bearing Cup, 3730 (3730)
- WJB BEARING B2110, 722108, 722109, Ring Bearing, Wksbk4 (WKSBK4)
- SKF Wheel Bearing - Front Inner, BR8 (BR8)
- TIMKEN Wheel Bearing and Hub Assembly - Rear, 512319 (512319)
- Centric Parts Wheel Bearings