Shop All Brake Rotors
Centric Parts
Prem Rotor, 120.61099
Mfr # 120.61099
Zoro # G7720037
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Outside Dia. (In.) 10.657 in
- Lug Hole Quantity 5
- Nominal Thickness 0.429 in
- Thickness 9mm (0.35")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 120.61099
- Zoro # G7720037
- UPC # 805890667933
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 10.657 in |
Height | 1.602 in |
Outside Dia. | 270.7 mm |
Rotor Dia. | 270.7mm (10.657") |
Stud/Lug Hole Diameter | 0.539 in |
Center Hole Diameter | 63.5 mm |
Mounting Bolt Hole Circle Diameter | 4.252 in |
Rotor Height | 40.7mm (1.6") |
Hub Hole Diameter | 63.5mm (2.5") |
Lug Holes Size | 13.7mm (0.539") |
Details
Rotor Type | Solid |
Lug Hole Quantity | 5 |
Nominal Thickness | 0.429 in |
Thickness | 9mm (0.35") |
Finish | Coated |
Bolt Holes | 5 |
Style | Plain |
Surface Finish | Smooth |
Bolt Circle | 108mm (4.25") |
Rotor Design | Rotors Only |
Rotor Material | Iron |
Cryo Treating Option | Without Cryo Treating |
Hat Finish | Coated |
Discard Thickness | 0.354 in |
Description
Prem Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Yoke, Tube & Sleeve Assembly 1" x 1 1/8" Rectangular 0" x0" x0" (A-11001438)
- JABSCO Manual Marine Toilet Regular Bowl (29120-5000)
- MAIN FILTER ZINGA HE3 Replacement/Interchange Spin-On Filter (MF0411005)
- ZEP Tire Mounting Lubricant, Liquid, PK4 (39324)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- CENTRIC PARTS Standard Brake Rotor, 121.65102 (121.65102)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- CENTRIC PARTS Gcx Brake Rotor Fully Coated, 320.65145F (320.65145F)
- CENTRIC PARTS Premium Brake Rotor, 120.62099 (120.62099)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- WJB BEARING Hub Assembly, Wa513137 (WA513137)
- Centric Parts Brake Rotors