Shop All Brake Pads
Centric Parts
Prem Ceramic Brake Pad Shims & Hardware, 301.01451
Mfr # 301.01451
Zoro # G4240602
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Height 73.8 mm
- Width (mm) 89.7 mm
- Thickness (mm) 16.1 mm
- Inner Pad Height 2.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 301.01451
- Zoro # G4240602
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 73.8 mm |
Width (mm) | 89.7 mm |
Inner Pad Height | 2.906 in |
Inner Pad Width | 3.531 in |
Outer Pad Height | 2.906 in |
Outer Pad Width | 3.531 in |
Details
Item | Brake Pad |
Material | Ceramic |
Thickness (mm) | 16.1 mm |
Outer Pad Thickness | 0.634 in |
Friction Material Attachment | Integrally Molded |
Inner Pad Thickness | 0.634 in |
Series | Premium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE 6" Non-Skid Pry-Out Deck Plate - Beige (DP63-N)
- VELVAC Lane Change Mirror, Right (714630)
- DRYCONN Dryconn Waterproof Low Voltage Wire, PK50 (20136)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST185/80D-13 5 Hole D Ply (3S336)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- MILTON INDUSTRIES Manual Style Brake Pad Gauge (MIL942)
- Centric Parts Brake Pads