Shop All Brake Pads
Centric Parts
Prem Ceramic Brake Pad Shims & Hardware, 301.01371
Mfr # 301.01371
Zoro # G4242057
original price:
$25.20
4% off
new price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Outer Pad Thickness 0.583 in
- Outer Pad Width 4.224 in
- Inner Pad Thickness 0.583 in
- Outer Pad Height 2.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 301.01371
- Zoro # G4242057
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Width | 4.224 in |
Outer Pad Height | 2.591 in |
Inner Pad Width | 4.224 in |
Inner Pad Height | 2.591 in |
Details
Item | Brake Pad |
Material | Ceramic |
Outer Pad Thickness | 0.583 in |
Inner Pad Thickness | 0.583 in |
Friction Material Attachment | Integrally Molded |
Series | Premium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSCH ENTERPRISES 16 Oz. Super Shine Polish Wash and Shine (44016)
- BLUE SEA SYSTEMS 1732 Mini OLED Ammeter (1732)
- SPECTRA PREMIUM Fuel Tank, F57A (F57A)
- CRAFTSMAN Inflator Gun (CMXZTSG1031NB)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-0369-00)
- Centric Parts Automotive Brakes