Shop All Brake Pads
Centric Parts
PQ PRO DISC BRAKE PADS
Mfr # 500.08991
Zoro # G002044528
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 53.8 mm
- Thickness (mm) 14.8 mm
- Width (mm) 116.1 mm
- Friction Material Semi-Metallic
- Driving Style Daily Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 500.08991
- Zoro # G002044528
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 53.8 mm |
Width (mm) | 116.1 mm |
Details
Item | Brake Pad |
Thickness (mm) | 14.8 mm |
Friction Material | Semi-Metallic |
Driving Style | Daily Driver |
Dust Rating | Medium |
Series | Posi Quiet Pro |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #51 Clear Glass Miniature Light Bulbs 6PK (65581)
- SEGOMO TOOLS 55 Piece Dent, Ding & Damage Repair & Remover Tool Kit With Lifter, Bridge Puller & Glue Gun (DENT01)
- PYROIL 13 oz. Brake Parts Cleaner Aerosol can (PYNCBPC13)
- DISCO Blk Nyln Shield Ret Assort 24 Hole Gray Metal Tray (8501)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- POWERSTOP Z36 Truck & Tow Pad W/Hdw, Z36-6005 (Z36-6005)
- Centric Parts Automotive Brakes