Shop All Power Steering Hoses
Centric Parts
Power Steering Return Line Hose Assembly, 2007-2011 Jeep Wrangler
Mfr # 106.07021
Zoro # G7349980
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Hardware Option
- Series Posi Quiet Extended Wear
- Pad Outer Width 188.7mm (7.43")
- Inner Pad Thickness 19.8mm (0.78")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 106.07021
- Zoro # G7349980
- UPC # 805890066026
- Country of Origin China
- Category Power Steering Hoses
Dimensions
Pad Outer Width | 188.7mm (7.43") |
Padner Width | 188.7mm (7.43") |
Pad Height | 55.1mm (2.17") |
Details
Material | Semi-Metallic |
Includes | Hardware Option |
Series | Posi Quiet Extended Wear |
Inner Pad Thickness | 19.8mm (0.78") |
Outer Pad Thickness | 19.8mm (0.78") |
Description
Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-25/32 x 2-23/32 in. (PA3763)
- VELVAC High Lift Cylinder, 4"x24" (100424)
- DEE ZEE -BK/TB RED SERIES CHEST 56IN-SLANTED (BLACK) (DZ8556B)
- MOTORMITE 1/4 In 5/16 In And 3/8 In Brass Tee Conn Fuel Hose Tee, 55109 (55109)
- EDELMANN P/S PARTS PKG RETURN HOSE 3/4" X 36" (71297)
- GATES Power Steering Repair Kit, 348428 (348428)
- GATES Molded Reservoir Hose, 352448 (352448)
- CRP PRODUCTS P/S Return Hose Assembly, PSH0517 (PSH0517)
- CRP PRODUCTS P/S Hose-Return, Psh0401 (PSH0401)
- SUNSONG Power Steering Return Line Hose Assembly, 3402911 (3402911)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- Centric Parts Rubber Hoses & Accessories