Shop All Brake Pads
Centric Parts
Posi-Quiet Semi-Met Pads, 104.18720
Mfr # 104.18720
Zoro # G8302412
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Inner: 70.6 mm; Outer: 64.5 mm
- Includes Pad Shims
- Features Prepared For Pad Wear Sensor
- Thickness (mm) 15.2 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 104.18720
- Zoro # G8302412
- UPC # 889590217087
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | Inner: 70.6 mm; Outer: 64.5 mm |
Width (mm) | 122.4 mm |
Details
Includes | Pad Shims |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 15.2 mm |
Count | 4 |
Friction Material | Semi-Metallic |
Friction Material Attachment | Integrally Molded |
Description
Posi-Quiet Semi-Met Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEMCO Hubcap, Wheel, Front, W/ Gasket, 6 Hole, Oil Bath, 4-1/2 Bc (340-4024)
- DORMAN 80992 Driveshaft Flange Bolts (80992)
- RITCHIE Helmsman Black Adapter Kit For Use W/ Hf-742 Hf-743 (H-ABLK)
- BALDWIN FILTERS Air Filter, 7-5/8 x 20-3/8 in. (PA2714)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- DORMAN Brake Pedal Pad, 20780 (20780)
- Centric Parts Brake Pads