Shop All Brake Pads
Centric Parts
Posi-Quiet Semi Met Pads, 104.13490
Mfr # 104.13490
Zoro # G8251504
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 95 mm
- Includes Mounting Hardware; Pad Shims
- Features Prepared For Pad Wear Sensor
- Count 4
- Thickness (mm) 14.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 104.13490
- Zoro # G8251504
- UPC # 805890464549
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 95 mm |
Width (mm) | 209.6 mm |
Details
Includes | Mounting Hardware; Pad Shims |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 14.6 mm |
Grade | Ultra-Premium |
Friction Material Attachment | Integrally Molded |
Friction Material | Semi-Metallic |
Description
Posi-Quiet Semi Met Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Yellow, 8"x5 yd. (3431)
- DELPHI Suspension Ball Joint, Tc3360 (TC3360)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 0.50 Oz., PK25 (AW050Z)
- PROJE PREMIUM CAR CARE Plush Red Microfiber Towel 6-Pack - 400GSM Detailing Towel (REDPRO)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- RAYBESTOS Raybestos Brake Pad Set, Eht1367Ah (EHT1367AH)
- Centric Parts Automotive Brakes