Shop All Brake Pads
Centric Parts
Posi-Quiet Semi Met Pads, 104.12520, Front
Mfr # 104.12520
Zoro # G8304862
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Height 70.3 mm
- Thickness (mm) 14.9 mm
- Width (mm) 89.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 104.12520
- Zoro # G8304862
- UPC # 805890508021
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 70.3 mm |
Width (mm) | 89.9 mm |
Details
Includes | Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 14.9 mm |
Count | 4 |
Friction Material | Semi-Metallic |
Grade | Ultra-Premium |
Friction Material Attachment | Integrally Molded |
Description
Posi-Quiet Semi Met Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING UNIV STEEL LICENSE BRKT (V428-09)
- GATES Fhp Medium Horse-Power V-Belt, 6854 (6854)
- WIX FILTERS Fuel Filter #Wix 33045 (33045)
- VIBRANT PERFORMANCE 3.5IN O.D. ALUMINUM STRAIGHT TUBING, 18IN LONG - POLISHED (2892)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- POWERSTOP Z26 STREET WARRIOR CARBON FIBER-CERAMIC BRAKE PADS (Z26-1405)
- Centric Parts Brake Pads