Shop All Brake Pads
Centric Parts
Posi-Quiet Semi Met Pads, 104.00501
Mfr # 104.00501
Zoro # G8262397
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For 279.4 mm Rear Drums
- Height 58.5 mm
- Thickness (mm) Inner: 17.1 mm; Outer: 14 mm
- Width (mm) Inner: 157.7 mm; Outer: 183 mm
- Friction Material Semi-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 104.00501
- Zoro # G8262397
- UPC # 805890750468
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 58.5 mm |
Width (mm) | Inner: 157.7 mm; Outer: 183 mm |
Details
Item | Brake Pad |
For Use With | For 279.4 mm Rear Drums |
Thickness (mm) | Inner: 17.1 mm; Outer: 14 mm |
Friction Material | Semi-Metallic |
Series | Posi Quiet |
Description
Posi-Quiet Semi Met Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES $RELAY BUDDY 12/24 (ES193)
- DAYCO 3Ft Rad Hose Radiator Hose, 77150Gl (77150GL)
- HYBRID SOLUTIONS Ceramic Wet Wax, 26 oz Size (53410)
- A & I PRODUCTS Seat, High Back, YLW 26.75" x18" x12.75" (A-AM126865)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- AKEBONO PROACT Ultra Premium Ceramic Pads, Akebono Act1114A Proact (ACT1114A)
- Centric Parts Automotive Brakes