Shop All Brake Pads
Centric Parts
Posi-Quiet Metallic Pad, 104.10680, Rear
Mfr # 104.10680
Zoro # G8255975
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims
- Outer Pad Width 177.300 mm
- Friction Material Attachment Integrally Molded
- Pad Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 104.10680
- Zoro # G8255975
- UPC # 805890233862
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Width | 177.300 mm |
Inner Pad Height | 55.600 mm |
Inner Pad Width | 177.300 mm |
Outer Pad Height | 55.600 mm |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Posi-Quiet Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Liquid, With Conditioner, 64 Ounce (G7164)
- WESTIN AUTOMOTIVE 14-16 GRAND CHEROKEE BLACK SPORTSMAN GRILLE GUARD (40-3815)
- DELPHI Suspension Control Arm, Tc1916 (TC1916)
- GROTE Bracket, Polycarbonate, 4 1/16Lx1 1/16W In (43780)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- HELLA PAGID Hella 355011731 OEM - OE Formulated Friction Material (355011731)
- Centric Parts Brake Pads