Shop All Brake Pads
Centric Parts
Posi-Quiet Metallic Pad, 104.06250
Mfr # 104.06250
Zoro # G8295096
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims; Pad wear sensor
- Outer Pad Width 140.300 mm
- Friction Material Attachment Integrally Molded
- Pad Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 104.06250
- Zoro # G8295096
- UPC # 805890317111
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Width | 140.300 mm |
Inner Pad Height | 45.300 mm |
Inner Pad Width | 140.300 mm |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Posi-Quiet Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Extension, 2.8" (91024)
- 3M ADAPTER FILTER BAG (3M20453)
- REESE Trailer Coupler, Class II, 3500 lb., REESE TOWPOWER (74280)
- FLEXTECH Heavy Duty Radiator Hose, 1-5/8In, Blue (C40-162(36))
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- BENDIX Bendix Prm Copper Free Semi-Metallic BPR Disc Brake Pad-Rear, CFM1012 (CFM1012)
- Centric Parts Automotive Brakes