Shop All Brake Pads
Centric Parts
Posi-Quiet Metallic Pad, 104.03750
Mfr # 104.03750
Zoro # G8309918
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims
- Inner Pad Height 59.700 mm
- Pad Quantity 4
- Friction Material Attachment Integrally Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 104.03750
- Zoro # G8309918
- UPC # 805890163770
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 59.700 mm |
Outer Pad Width | 182.900 mm |
Inner Pad Width | 157.600 mm |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Description
Posi-Quiet Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Engine Oil, 10W-30, Synthetic, 5 Qt. (MAG64194)
- VELVAC Gladhand, 38 deg., 3/8 in. Port, Blue (035092)
- JABSCO Jabsco Par-Max 3 Water Pressure Pump - 12V - 3 GPM - 40 PSI (31395-4012-3A)
- MOTORMITE Fuel Pressure Regulator Vacuum Connector, 47096 (47096)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1273H (BE1273H)
- Centric Parts Brake Pads