Shop All Brake Pads
Centric Parts
Posi-Quiet Extended Wear, 106.12580
Mfr # 106.12580
Zoro # G8281936
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims
- Outer Pad Width 139.000 mm
- Inner Pad Width 139.000 mm
- Inner Pad Height 60.200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 106.12580
- Zoro # G8281936
- UPC # 805890388111
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Width | 139.000 mm |
Inner Pad Width | 139.000 mm |
Inner Pad Height | 60.200 mm |
Outer Pad Height | 60.200 mm |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Posi-Quiet Extended Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Sikaflex 295 UV - Black - 10oz Tube w/Nozzle (778)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(7/16-24 Inverted), 1/bag (BLF-22B)
- BEP MARINE BEP Dual Operation VSS & Emergency Parallel - 275A (80-701-0018-00)
- ILC Replacement For EIKO 1820BTS AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1D2R-2)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- RAYBESTOS Raybestos Brake Pad Set, Eht881H (EHT881H)
- Centric Parts Automotive Brakes