Shop All Brake Pads
Centric Parts
Posi-Quiet Ext. Wear Pad, 106.10940
Mfr # 106.10940
Zoro # G8273414
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Height 54 mm
- Width (mm) 163.6 mm
- Thickness (mm) 15.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 106.10940
- Zoro # G8273414
- UPC # 805890239239
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 54 mm |
Width (mm) | 163.6 mm |
Details
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 15.9 mm |
Count | 4 |
Grade | Ultra-Premium |
Friction Material Attachment | Integrally Molded |
Friction Material | Semi-Metallic |
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED RIDGE VALVE STEM CAP, ALUMINUM, BLACK, 5 PACK (16715.26)
- STENS Link Tire Chain 180-128 20X8.00-8 / 20X8.00-10 (180-128)
- HOPKINS Trans & Oil Spout (10106B)
- UWS Double-Door Truck Tool Box, 96", TBTS-96-BLK (TBTS-96-BLK)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- AKEBONO Proact Disk Pad, Act1089A (ACT1089A)
- Centric Parts Brake Pads