Shop All Brake Pads
Centric Parts
Posi-Quiet Ext. Wear Pad, 106.10880
Mfr # 106.10880
Zoro # G8212295
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 46.6 mm
- Features Prepared For Pad Wear Sensor
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Thickness (mm) 15.4 mm
- Width (mm) 112.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 106.10880
- Zoro # G8212295
- UPC # 805890239192
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 46.6 mm |
Width (mm) | 112.8 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Thickness (mm) | 15.4 mm |
Count | 4 |
Grade | Ultra-Premium |
Friction Material Attachment | Integrally Molded |
Friction Material | Semi-Metallic |
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, PK20 (14-159)
- AUTO DOLLY Auto Dolly, Steel, 12 W x 16 L In. (M998035-i)
- GROTE Battery Splice, 2 AWG, Tin, PK2 (82-9553)
- WAI GLOBAL WIPER MOTOR, WPM2105 (WPM2105)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- ACDELCO Shoe Kit-Rr Park Brk, 171-1187 (171-1187)
- Centric Parts Brake Pads