Shop All Brake Pads
Centric Parts
Posi-Quiet Ext. Wear Pad, 106.10410
Mfr # 106.10410
Zoro # G8271007
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims; Pad wear sensor
- Inner Pad Height 52.400 mm
- Friction Material Attachment Integrally Molded
- Pad Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 106.10410
- Zoro # G8271007
- UPC # 805890215004
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 52.400 mm |
Inner Pad Width | 142.500 mm |
Outer Pad Height | 44.400 mm |
Outer Pad Width | 142.500 mm |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1212)
- WINCRAFT North Carolina Tar Heels License Plate Frame - Full Color (3208590076)
- FORTRESS MARINE ANCHORS FX-16 10lb Anchor f/33-38' Boats (FX-16)
- RITCHIE F-50W Explorer Compass - Flush Mount - White (F-50W)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-0916-00)
- Centric Parts Automotive Brakes