Shop All Brake Pads
Centric Parts
Posi-Quiet Ext. Wear Pad, 106.10210
Mfr # 106.10210
Zoro # G8272425
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware; Pad Shims
- Height 52.5 mm
- Thickness (mm) 16.8 mm
- Width (mm) 116.1 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 106.10210
- Zoro # G8272425
- UPC # 805890270225
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 52.5 mm |
Width (mm) | 116.1 mm |
Details
Includes | Mounting Hardware; Pad Shims |
Thickness (mm) | 16.8 mm |
Count | 4 |
Grade | Ultra-Premium |
Friction Material Attachment | Integrally Molded |
Friction Material | Semi-Metallic |
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1415003)
- EATON BUSSMANN Cooper Bussmann BP-MAX-30-RP 30A Maxi Blade Fuse; Pack Of 5 (157679)
- ROADPRO Coax Cable, PL-259 Connector, 12 ft. (RP-12CC)
- DORMAN Fuel Tool Gun-Handle Only, 800-350 (800-350)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- BOSCH Blue Disc Brak Disc Brake Pads, Be696 (BE696)
- Centric Parts Brake Pads