Shop All Brake Pads
Centric Parts
Posi-Quiet Ext. Wear Pad, 106.09990
Mfr # 106.09990
Zoro # G8147798
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims; Pad wear sensor
- Inner Pad Width 109.000 mm
- Inner Pad Height 43.000 mm
- Friction Material Attachment Integrally Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 106.09990
- Zoro # G8147798
- UPC # 805890200055
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Width | 109.000 mm |
Inner Pad Height | 43.000 mm |
Outer Pad Width | 109.000 mm |
Outer Pad Height | 43.000 mm |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED WINDSHIELD WSHR FLUID TESTER (EZS104)
- A & I PRODUCTS Bearing Kit 6" x5" x1.5" (A-961-3505)
- JUSTRITE White Polyethylene Funnel (11201)
- WEATHER GUARD Model 123-0-04 Saddle Box, Aluminum (123-0-04)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- ACDELCO Front Brake Pad Kit, 17D929Ch (17D929CH)
- Centric Parts Brake Pads