Shop All Brake Pads
Centric Parts
Posi-Quiet Ext. Wear Pad, 106.09230, Front
Mfr # 106.09230
Zoro # G8301947
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims; Pad wear sensor
- Inner Pad Width 123.000 mm
- Pad Quantity 4
- Outer Pad Width 123.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 106.09230
- Zoro # G8301947
- UPC # 805890400509
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Width | 123.000 mm |
Outer Pad Width | 123.000 mm |
Inner Pad Height | 59.500 mm |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims; Pad wear sensor |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 16 X 7 In Steel Wheel, 939-131 (939-131)
- CURT Pintle Hook (48231)
- WESTWARD Lug, 4/0ga, 3/8 In, Crimp/Solder, PK2 (23YZ87)
- SHURFLO VALVE ASSEMBLY, EPDM (94-232-06)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- RAYBESTOS Raybestos Brake Pad Set, Eht881H (EHT881H)
- Centric Parts Automotive Brakes