Shop All Brake Pads
Centric Parts
Posi-Quiet Ext. Wear Pad, 106.07920
Mfr # 106.07920
Zoro # G8255722
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims; Pad wear sensor
- Outer Pad Height 51.400 mm
- Inner Pad Height 51.400 mm
- Friction Material Attachment Integrally Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 106.07920
- Zoro # G8255722
- UPC # 805890061359
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Height | 51.400 mm |
Inner Pad Height | 51.400 mm |
Outer Pad Width | 142.700 mm |
Inner Pad Width | 142.700 mm |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Gooseneck Safety Chain U Bolt Kit (BRB03)
- PARKER Manifold, 3/8 in. Outside Dia., 6.49 in. L (24M-6-6)
- ZEREX Antifreeze Coolant, Green, 275 gal. Size (734250)
- BRUSH RESEARCH MANUFACTURING L-3 , Copper/Injector Cleaning, 2.188" Major Diameter, SS, 10" OAL, Cut For Power (L3N)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1318H (BE1318H)
- Centric Parts Brake Pads