Shop All Brake Pads
Centric Parts
Posi-Quiet Ext. Wear Pad, 106.07700, Rear
Mfr # 106.07700
Zoro # G8295105
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims; Pad wear sensor
- Features Long wearing Semi-Metallic friction formula. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Excellent for heavy duty applications. Hardware included. Where applicable. 100% Asbestos-free formulas.
- Width - Each 4.8 in
- Inner Pad Thickness 0.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 106.07700
- Zoro # G8295105
- UPC # 805890220138
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width - Each | 4.8 in |
Inner Pad Width | 4.268 in |
Outer Pad Width | 4.268 in |
Length -Each | 10.3 in |
Height- Each | 3.3 in |
Outer Pad Height | 1.638 in |
Inner Pad Height | 1.638 in |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims; Pad wear sensor |
Features | Long wearing Semi-Metallic friction formula. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Excellent for heavy duty applications. Hardware included. Where applicable. 100% Asbestos-free formulas. |
Inner Pad Thickness | 0.543 in |
Outer Pad Thickness | 0.543 in |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 0.50 Oz., PK25 (MC050Z)
- FOUR SEASONS Fluorescent Dye, 69088 (69088)
- WHITECAP TEAK Oiled Grab Handle (60114)
- ILC Replacement for Chicago Miniature / CML Cm24psb replacement light bulb lamp, 10PK (CM24PSB CHICAGO MINIATURE / CML)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- BOSCH Blue Disc Brak Disc Brake Pads, Be536H (BE536H)
- Centric Parts Automotive Brakes