Shop All Brake Pads
Centric Parts
Posi-Quiet Ext. Wear Pad, 106.06980, Rear
Mfr # 106.06980
Zoro # G8288552
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims; Pad wear sensor
- Friction Material Attachment Integrally Molded
- Outer Pad Height 41.000 mm
- Outer Pad Width 107.800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 106.06980
- Zoro # G8288552
- UPC # 805890060994
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Height | 41.000 mm |
Outer Pad Width | 107.800 mm |
Inner Pad Width | 107.800 mm |
Inner Pad Height | 41.000 mm |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter W/Fin, 42919 (42919)
- KEN-TOOL T26B HD IMPACT BEAD BREAKER TOOL (KT35926)
- HELLA MARINE Port Navigation Light Incandescent 2Nm White 12V (2984385)
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-MB (TBS-69-LP-MB)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- BENDIX Disc Brake Pad Set, CFM1609A (CFM1609A)
- Centric Parts Automotive Brakes