Shop All Brake Pads
Centric Parts
Posi-Quiet Ext. Wear Pad, 106.03250
Mfr # 106.03250
Zoro # G8226645
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims; Pad wear sensor
- Friction Material Attachment Integrally Molded
- Inner Pad Width 107.600 mm
- Inner Pad Height 42.500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 106.03250
- Zoro # G8226645
- UPC # 805890199946
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Width | 107.600 mm |
Inner Pad Height | 42.500 mm |
Outer Pad Width | 107.600 mm |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Reflector, Screw-On, Red, Round, Dia 2 In (41012)
- ANCOR Nylon Fully Insulated Disconnect - Female - 16-14 - 100-Piece (221418)
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 26 In, Yellow (1308005)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.80 (38557P)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- DORMAN Brake Pedal Pad, 20785 (20785)
- Centric Parts Brake Pads