Shop All Brake Pads
Centric Parts
Posi-Quiet Ext. Wear Pad, 106.00310
Mfr # 106.00310
Zoro # G8281875
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 56.5 mm
- Includes Pad Shims
- Width (mm) 61.7 mm
- Thickness (mm) 14.3 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 106.00310
- Zoro # G8281875
- UPC # 805890620006
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 56.5 mm |
Width (mm) | 61.7 mm |
Details
Includes | Pad Shims |
Thickness (mm) | 14.3 mm |
Count | 4 |
Grade | Ultra-Premium |
Friction Material Attachment | Integrally Molded |
Friction Material | Semi-Metallic |
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double Blower Heater 17" x8" x11" (A-AH550)
- CHAMPION SPARK PLUGS Spark Plug, CJ6 (130098)
- RENEWABLE LUBRICANTS 5 gal Bio-SynXtra Gear Oil Pail 68 ISO Viscosity, 80W85 SAE, Yellow (82414)
- CURT Puck System 5th Wheel Rails, Select Chevy Silverado, GMC Sierra 2500 HD, 3500 HD (16050)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- AKEBONO PROACT Akebono ACT1089A ProACT Ultra Premium Ceramic Pads (ACT1089A)
- Centric Parts Automotive Brakes