Shop All Brake Pads
Centric Parts
Posi-Quiet Ceramic Pads, 105.11230
Mfr # 105.11230
Zoro # G8285542
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware; Pad Shims
- Features Prepared For Pad Wear Sensor
- Height 70.2 mm
- Thickness (mm) 20.6 mm
- Width (mm) Inner: 193.5 mm; Outer: 194.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 105.11230
- Zoro # G8285542
- UPC # 805890661115
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 70.2 mm |
Width (mm) | Inner: 193.5 mm; Outer: 194.6 mm |
Details
Includes | Mounting Hardware; Pad Shims |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 20.6 mm |
Count | 4 |
Grade | Ultra-Premium |
Friction Material Attachment | Integrally Molded |
Friction Material | Ceramic |
Description
Posi-Quiet Ceramic Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTND IRIF, 100 Amp12 Volt, CW, 6Groove Pulley (13706N)
- FUNNEL KING Polyethylene, 120 oz., 16", 8", 7/8" (90080)
- CRC Brakleen Pro Series Non-Flammable Brake Parts Cleaner, 29 oz Can, Solvent Based (05089PS)
- ALL BALLS All Balls Allballs Carb Kit Polaris 26-1016 (26-1016)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- AKEBONO PROACT Ultra Premium Ceramic Pads, Akebono Act1086A Proact (ACT1086A)
- Centric Parts Automotive Brakes