Shop All Brake Pads
Centric Parts
Posi-Quiet Ceramic Pads, 105.10200, Rear
Mfr # 105.10200
Zoro # G8300233
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Height 45.2 mm
- Features Prepared For Pad Wear Sensor
- Width (mm) 122.7 mm
- Thickness (mm) 15.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 105.10200
- Zoro # G8300233
- UPC # 805890349211
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 45.2 mm |
Width (mm) | 122.7 mm |
Details
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 15.5 mm |
Count | 4 |
Grade | Ultra-Premium |
Friction Material | Ceramic |
Friction Material Attachment | Integrally Molded |
Description
Posi-Quiet Ceramic Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-5/16in. L x 9-7/16in. dia. (PA5792)
- BUYERS PRODUCTS Rack, Gas Can, w/Secure Strap (LT30)
- LARIN 750 Lb. Lawn Mower Lift (LMLF-750)
- BALDWIN FILTERS Air Filter, 10-7/32 x 11-15/32 in. (PA1607)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- DYNAMIC FRICTION CO Premium Service Shoes, Semi-Metallic, , Rear (1901-0860-10)
- Centric Parts Brake Pads