Shop All Brake Pads
Centric Parts
Posi-Quiet Ceramic Pads, 105.09610
Mfr # 105.09610
Zoro # G8263097
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes Mounting Hardware; Pad Shims; Pad wear sensor
- Inner Pad Height 65.500 mm
- Friction Material Attachment Integrally Molded
- Inner Pad Width 76.710 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 105.09610
- Zoro # G8263097
- UPC # 805890640448
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 65.500 mm |
Inner Pad Width | 76.710 mm |
Details
Material | Ceramic |
Includes | Mounting Hardware; Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Posi-Quiet Ceramic Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Single Door Underbody Tool Box, 48", EC40101 (EC40101)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48205)
- POWERCOMM CB Ant Kit 1000w Fiberglass 2ft Blk (215-16211)
- FAIRCHILD INDUSTRIES 20092014 Ford F150 Crew Cab Door Seal Rear on body Rear Passenger Side, Replaces OEMBL3Z16253A10A (F3099)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- BENDIX Bendix Premium Copper Free Ceramic BPR Disc Brake Pad - Front, CFC1342 (CFC1342)
- Centric Parts Automotive Brakes