Shop All Brake Pads
Centric Parts
Posi-Quiet Ceramic Pads, 105.09090, Rear
Mfr # 105.09090
Zoro # G8249982
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 67 mm
- Features Prepared For Pad Wear Sensor
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Thickness (mm) 18.9 mm
- Width (mm) 216.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 105.09090
- Zoro # G8249982
- UPC # 805890158110
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 67 mm |
Width (mm) | 216.2 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Thickness (mm) | 18.9 mm |
Count | 4 |
Friction Material Attachment | Integrally Molded |
Friction Material | Ceramic |
Grade | Ultra-Premium |
Description
Posi-Quiet Ceramic Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR A/C System Component Flusher, Close Loop, 1 Gal. Capacity (17580)
- MONROE Monroe Gas-Magnum Shock Absorber - Front, 34741 (34741)
- DAYCO 80-84 Buick/Cadillac/Oldsmobile 3.8/4.1L Radiator Hose, 71082 (71082)
- BALDWIN FILTERS Oil Filter Element, (P7199)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- ACDELCO PAD KITFRT & RR DISC BRK (17D785CHF1)
- Centric Parts Automotive Brakes