Shop All Brake Pads
Centric Parts
Posi-Quiet Ceramic Pads, 105.08400
Mfr # 105.08400
Zoro # G8311196
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes Mounting Hardware; Pad Shims; Pad wear sensor
- Features Longest wearing most advanced material available. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable
- Inner Pad Width 6.157 in
- Length -Each 10.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 105.08400
- Zoro # G8311196
- UPC # 805890440161
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Width | 6.157 in |
Length -Each | 10.3 in |
Outer Pad Width | 6.157 in |
Width - Each | 4.8 in |
Inner Pad Height | 2.921 in |
Outer Pad Height | 2.921 in |
Height- Each | 3.3 in |
Details
Material | Ceramic |
Includes | Mounting Hardware; Pad Shims; Pad wear sensor |
Features | Longest wearing most advanced material available. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable |
Inner Pad Thickness | 0.768 in |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Outer Pad Thickness | 0.768 in |
Description
Posi-Quiet Ceramic Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Inflator Gauge, Digitl, Straight Dual Chck (S-577D)
- OPTRONICS 4-Led Surface Mount Yellow Marker/Clearance Light With Reflex Lens (MCL76AB)
- ZEROSTART Ul Tank, 1500W 125V, 60/80F, 5/8in. Hose, 5' Cord (3309500)
- DAYCO Belt Tensioner, Serpentine, 89446 (89446)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- BOSCH Blue Disc Brak Disc Brake Pads, Be881H (BE881H)
- Centric Parts Automotive Brakes