Shop All Brake Pads
Centric Parts
Posi-Quiet Ceramic Pads, 105.07950
Mfr # 105.07950
Zoro # G8270368
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes Mounting Hardware; Pad Shims
- Pad Quantity 4
- Inner Pad Width 122.600 mm
- Friction Material Attachment Integrally Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 105.07950
- Zoro # G8270368
- UPC # 805890434801
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Width | 122.600 mm |
Outer Pad Width | 123.800 mm |
Inner Pad Height | 53.800 mm |
Details
Material | Ceramic |
Includes | Mounting Hardware; Pad Shims |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Description
Posi-Quiet Ceramic Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9395 (9395)
- SPEC-D TUNING MANUAL SIDE MIRROR GLOSSY BLACK - LEFT SIDE (RMV-S1094-M-FS-L)
- QUICKCABLE Butt Splice, Copper, 1/0, PK10 (6654-010)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT124)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- BOSCH Blue Disc Brak Disc Brake Pads, Be749H (BE749H)
- Centric Parts Brake Pads