Shop All Brake Pads
Centric Parts
Posi-Quiet Ceramic Pads, 105.05250
Mfr # 105.05250
Zoro # G8307364
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware; Pad Shims
- Height 46 mm
- Width (mm) 110.2 mm
- Thickness (mm) 14.5 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 105.05250
- Zoro # G8307364
- UPC # 805890423331
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 46 mm |
Width (mm) | 110.2 mm |
Details
Includes | Mounting Hardware; Pad Shims |
Thickness (mm) | 14.5 mm |
Count | 4 |
Friction Material Attachment | Integrally Molded |
Grade | Ultra-Premium |
Friction Material | Ceramic |
Description
Posi-Quiet Ceramic Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Impeller Assembly (66791)
- MOTORMITE 7 In Spring-Loaded Wire Cutter/Stripper Wire Stripper, 86262 (86262)
- SNIPER Headlight Aimer Cover (SNICOV)
- SUNEX Tractor Seat, Heavy Duty, Air Cylinder (8514)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1086 (17-1086)
- Centric Parts Automotive Brakes