Shop All Brake Pads
Centric Parts
Posi-Quiet Ceramic Pad, 105.08030
Mfr # 105.08030
Zoro # G8251416
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 58 mm
- Includes Mounting Hardware; Pad Shims
- Width (mm) 164.4 mm
- Count 4
- Thickness (mm) 17.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 105.08030
- Zoro # G8251416
- UPC # 805890223009
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 58 mm |
Width (mm) | 164.4 mm |
Details
Includes | Mounting Hardware; Pad Shims |
Count | 4 |
Thickness (mm) | 17.8 mm |
Grade | Ultra-Premium |
Friction Material | Ceramic |
Friction Material Attachment | Integrally Molded |
Description
Posi-Quiet Ceramic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Gen 3 LED Light (3720P-A)
- ACCESS TOOLS Super One Hand Jack Set (SOHJS4)
- FARIA BEEDE INSTRUMENTS Faria 13120 Dress Voltmeter (10-16 VDC) - 2", White (13120)
- ILC Replacement for Donsbulbs Narva-49321 replacement light bulb lamp (NARVA-49321 DONSBULBS)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- BOSCH Quietcast Disc Disc Brake Pads, Bp262 (BP262)
- Centric Parts Automotive Brakes