Shop All Brake Pads
Centric Parts
Posi Ext Wear Pad, 106.15090
Mfr # 106.15090
Zoro # G8200316
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Height 62.7 mm
- Features Prepared For Pad Wear Sensor
- Width (mm) 169.9 mm
- Thickness (mm) 17.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 106.15090
- Zoro # G8200316
- UPC # 805890702535
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 62.7 mm |
Width (mm) | 169.9 mm |
Details
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 17.9 mm |
Count | 4 |
Friction Material Attachment | Integrally Molded |
Grade | Ultra-Premium |
Friction Material | Semi-Metallic |
Description
Posi Ext Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces John Deere M135188 HD (A136BS)
- VDO MARINE NMEA 2000 Wind Sensor - 9 to 16V (A2C59501984)
- VELVAC Replacement Glass, Plate, Actuator Kit (709589)
- CURT OEM Puck System 2-5/16" Gooseneck Kit, Chevy, Ford, GMC, Nissan (38K) (60639)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- Centric Parts Automotive Brakes