Shop All Brake Pads
Centric Parts
Posi Ceram Pad, 105.09780
Mfr # 105.09780
Zoro # G8280493
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes Mounting Hardware; Pad Shims; Pad wear sensor
- Pad Quantity 4
- Inner Pad Height 73.000 mm
- Inner Pad Width 112.300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 105.09780
- Zoro # G8280493
- UPC # 805890716297
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 73.000 mm |
Inner Pad Width | 112.300 mm |
Outer Pad Width | 112.300 mm |
Details
Material | Ceramic |
Includes | Mounting Hardware; Pad Shims; Pad wear sensor |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Description
Posi Ceram Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Spring Latch W/Handle, 1/2 In, Zinc (B2595SH)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- AUTOTEXT HEAVY DUTY Wiper Motor, Frghtlnr-Intrntnl-Knwrth-Vlv (AX9113)
- CHEVRON Fuel Additive, 12 oz. Size, Yellow (67740 00309)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- POWERSTOP Truck and Tow Severe Duty Disc Brake Pad - Rear, Z36-1329 (Z36-1329)
- Centric Parts Automotive Brakes